1Set(3PCSet) 1 CTL3 40412696 7.22 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
Bicycle tire puncture repair at home USE
4
From Japan
On 2014-12-22 15:33:37
We can use it without particular problem. Three sets are good.
This review is about item#40412696.
For bicycle tire change
5
From Japan
On 2014-09-30 23:48:16
Is good
This review is about item#40412696.
Tire change of a scooter
2
From Japan
On 2014-09-05 09:18:58
I bought it for a bicycle and did not notice it and used it for replacing the tire of a scooter. I have broken three as well. I think that it is better to have strength a little more even for bicycle use.
This review is about item#40412696.
Tire change of cross bike
5
From Japan
On 2014-06-02 14:13:42
I thought that all of them were together, I used a 100-degree iron-made thing, but had broken the tube with a fairly well established, when I bought it for the sake, the ease of use was different It was. I should have bought it sooner if such a thing happened.
This review is about item#40412696.
Puncture repair
5
From Japan
On 2014-04-24 13:42:39
It is light and convenient to carry.
This review is about item#40412696.
Tire change of bicycle
5
From Japan
On 2014-04-09 22:32:25
Very easy to use, it is very useful as it can be gathered together as it is stacked.
This review is about item#40412696.
bicycle
5
From Japan
On 2014-02-10 16:18:09
Easy, not adding a tube scratch,
This review is about item#40412696.
Desorption and removal of bicycle tires
4
From Japan
On 2014-02-03 22:24:06
It is the biggest purchase reason that the rib processing was done on the part where the force concentrates and the sense of security in terms of strength was the biggest. It is a sturdy tire lever that makes it easy to fit, easy to remove, fit the curve to the hand. I think that I will probably continue to use my life. Unfortunately (1) slightly sweet biting when superimposed. (2) Since the tip is thick, it is necessary to remove the beads firmly when removing the tire. (3) It is sold exactly the same type maker's unknown tire lever (just like the same mold) ....
This review is about item#40412696.
Used when replacing tire
5
From Japan
On 2014-01-19 14:51:54
It is wide and comfortable to use.
This review is about item#40412696.

Related Products