Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

USB Flash/Msu USB3.0 Compliant/ Security Function

3.00 (2)
Interface
USB3.0/2.0
Security
PASS (Password Authentication Security System) [security software with password auto authentication function] or PASS (Password Authentication Security System) x AES [encryption security software with password auto authentication function]
Warranty Period
1 year
Body Dimensions (Width x Depth x Height) (mm)
59x17.5x7.8
Compatible Models
Windows 7 (including SP1) / Vista (SP1, SP2) / Windows PC that XP(SP3) operates and Macintosh that Mac OS X 10.4/10.5/10.6/10.7 operates
Connector Shape
USB TYPE A MALE
Power
USB bus power
Weight (g)
About 9
Color
Black
...see all>
Product Options
ADD TO CART
Storage Capacity (GB) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Storage Capacity (GB) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 1PC 1 MF-MSU308GBK 40413134 -
Discontinued
[x]
16 1PC 1 MF-MSU316GBK 40413177 -
Discontinued
[x]
32 1PC 1 MF-MSU332GBK 40413195 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
I use it in company work.
5
From Japan
On 2013-07-25 13:11:08
It is very easy to use.
This review is about item#40413134.
Server backup
1
From Japan
On 2012-11-16 12:19:34
The discontent points are the following three. 1. It takes time to store large capacity (6 GB). I can endure this. 2. It takes time to encrypt large capacity (6 GB). It takes about the same time as saving. (I think that it depends on the system being used) 3. If the capacity is further increased (6.8 GB), encryption is impossible. An error occurs in PASS × AES, it can not be encrypted / decrypted, and it can only format it. Although it is inevitable that it takes time to save, it is very disappointing that the same time is required for encryption, and furthermore it can not be encrypted with a large capacity.
This review is about item#40413195.

Related Products