Buy more than* S$200* and get FREE SHIPPING

Energy Saving Power Strip, Separate Switch, Lightening Guard, 6 Putlet

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Plug Type
Swing plug
Outlet
Six-piece opening
Number of Pins
2
Body Dimensions (Width x Depth x Height) (mm)
310 x 50 x 32 (Except for cord and plug)
Rated Power Consumption (W)
1500
Rated Current (A)
15
Rated Voltage (V)
125
Switch
Individual switches
Color
White
Material
Body / ABS resin, plug/PVC, plug mouth / urea resin
Specification
Thunder guard, insulation cap plug, double coated, hook for hanging on walls
...see all>
Product Options
ADD TO CART
Cable Length (m) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cable Length (m) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 500 1PC 1 T-KE03-2630WH 40413317 -
Discontinued
[x]
2 434 1PC 1 T-KE03-2620WH 40413301 -
Discontinued
[x]
ADD TO CART

Related Products