Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hot Stadler Rexim, Digital Type

5.00 (1)
Power
AC100V 50/60Hz
...see all>
Product Options
ADD TO CART
Temperature Setting Range (degree c) Heater's storage capacity (W) Stirring Capacity (mL) Setup Method Motor Plate Size (mm) Main Part Dimension (mm) Revolution (min-1[r.p.m]) Unit Dimensions (Width x Depth x Height)(mm) Weight (kg) Number of Agitation AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Temperature Setting Range (degree c) Heater's storage capacity (W) Stirring Capacity (mL) Setup Method Motor Plate Size (mm) Main Part Dimension (mm) Revolution (min-1[r.p.m]) Unit Dimensions (Width x Depth x Height)(mm) Weight (kg) Number of Agitation AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50-250 180x4 50-2000x4 - - 140x140 344x377x81 100-1500 344x377x81 - 4 1-4607-42 1pc 1 RSH-4DN 40413475 1,329.99 SGD
Shipped after 2018-06-27
50-250 180x6 50-2000x6 Touch key setting DC brush motor 140x140 504x377x81 100-1500 504x377x81 - 6 1-4608-32 1pc 1 RSH-6DN 40413484 1,819.99 SGD
Shipped after 2018-06-27
50 - 250 300 50 - 3000x1 Touch key setting DC brush motor 165x150 189x215x81 100 - 1500 189x215x81 About 2 1 1-4606-42 1PC 1 RSH-1DN 40413466 469.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For formulating chemicals
5
From Japan
On 2015-07-21 18:44:57
It is easy to use because the temperature does not change abruptly.
This review is about item#40413466.

Related Products