Buy more than* S$200* and get FREE SHIPPING

Defogging Protective Goggle SF100

4.00 (3)
Material (headband)
Polyisoprene
Material (lens)
Polycarbonate - Boneto
Material (frame)
PVC
JIS Standard
JIS T 8147
Functions
Anti-fog, Bokizu, easy clean
Lens Color
Clear
Weight (g)
65
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SF100 40414001 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Upward work
5
From Japan
On 2014-06-18 09:46:06
It is not cloudy at all. It is recommended that this amount of money hardly clouds, the visibility is also good.
This review is about item#40414001.
Cleaning work
4
From Japan
On 2013-06-14 23:46:46
Somewhat cloudy I think that it would be better if there were products that were not cloudy
This review is about item#40414001.
When servicing hydraulic equipment (rust removal etc)
3
From Japan
On 2012-12-27 21:55:31
It is a minus point that rubber sometimes comes off. Rubber has expanded, but I think this is an undesirable point. (Because I'm hooking on a helmet for occasional use ...)
This review is about item#40414001.

Related Products