Buy more than* S$200* and get FREE SHIPPING

Function Expansion Board for Rs-232 C Communication

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Sequencer
From (first figure) FX3U sequencer Ver.2.20- "FX3U sequencer Ver.1.20- (from first article) "FX3U sequencer Ver.2.20- (from a first article)
Transmission Protocol
No Protocol, protocols 1, 4 formats, programming Communications
Maximum Transmission Distance (insulation)
15 m (non-isolated)
Transmission Standard
RS-232 C COMPLIANT
Input/Output Occupying Number
Without input and output share
Communication Speed
No-Protocol and Calculator link: 300 / 600 / 1200 / 2400 / 4800 / 9600 / 19200 (bps) Communication programming: 9600 / 19200 / 38400 / 57600 / 115200 (bps)
LED Display
RD, SD
Communication Method
Bi-directional full-duplex
Exterior Color
Mansel 0.08GY 7.64/0.81
Connection Method
D-sub 9pin [pin socket (#4-40UNC inch)]
Power
DC5V20mA (powered by a sequencer)
Weight (g)
About 20
Specification
It is with a d-sub 9pin RS-232 c communication for function expansion board. WILL COMMUNICATE WITH THE RS-232 C EQUIPMENT FOR SIGNAL EXCHANGE.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FX3U-232-BD 34711975 36.99 SGD
In stock
ADD TO CART

Related Products