Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Floor Jack 2t

Maximum Working Load (N)
19.6k
Maximum Load (t)
2
Handle Length (mm)
545
Lowest Position (mm)
133
Highest Position (mm)
387
Body Dimensions (Length x Width x Height) (mm)
520x188x148
Operating Temperature Range (deg C)
-20 to 60
Weight (kg)
10.5
Stroke (mm)
254
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EM-503 40414096 -
Discontinued
[x]
ADD TO CART

Related Products