Buy more than* S$200* and get FREE SHIPPING

Floor Jack 2t

Maximum Working Load (N)
19.6k
Maximum Load (t)
2
Lowest Position (mm)
140
Highest Position (mm)
340
Body Dimensions (Length x Width x Height) (mm)
430x188x155
Weight (kg)
8.7
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EM-501 40414105 93.99 SGD
In stock
ADD TO CART

Related Products