Buy more than* S$200* and get FREE SHIPPING

Pantograph Jack Supporter

4.37 (68)
Hexagon Opposite Side(mm)
21
Material
Alloy steel
Attachable Conditions
Panda jack: One piece / round type (up / 8.5mm thickness of the base, or more / 10mm size of the hole), (interval / 16.5mm or more of the base, or more / 10mm Size of the hole) 2 pieces / corner type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EM-234 40414114 14.02 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 44
4 star 14
3 star 3
2 star 5
1 star 2
Review Rating: 4.37
68 Customer Reviews
The reviews are automatic translation.
Lifting of machine parts
5
From Japan
On 2017-03-10 17:37:54
Since the 12.7 ratchet is to plug directly, no longer have to worry about eliminating a tool. This is convenient.
This review is about item#40414114.
Use in-vehicle jack-up.
5
From Japan
On 2017-03-08 15:16:06
Because it is Emerson of electric impact wrench, but has been used at your own risk, since the vehicle, anytime, anywhere jack-up is useful because it can be made easily.
This review is about item#40414114.
Easy lift-up of the vehicle-mounted jack
5
From Japan
On 2017-03-07 15:17:56
According to the instructions in the electric impact wrench Is there a do not use, but because it is the vehicle-mounted electric Park trench (DC EM-237) of the same Emerson, you can conveniently jack-up in self-responsibility anywhere.
This review is about item#40414114.
We are using the jack turn to raise the tire
4
From Japan
On 2017-03-03 20:13:43
Since working with in the cold of winter Hakadori work The first is better to raise by hand does not have a mistake
This review is about item#40414114.
Maintenance of car
4
From Japan
On 2017-02-14 08:40:50
Continuing to use, because the nut come loose as soon as In the double-nut it has been used.
This review is about item#40414114.
Tire exchange
5
From Japan
On 2017-02-02 20:06:51
To be able to use comfortably in the impact by using this product is convenient and easy when you jack up.
This review is about item#40414114.
Car maintenance
5
From Japan
On 2017-01-11 17:30:54
When the jack-up on the go, and then come in handy because it raised the blink of an eye in the impact corner to not take them a heavy jack.
This review is about item#40414114.
To tire replacement
5
From Japan
On 2017-01-11 15:08:50
Impact driver of 167N.m, but was a little painfully went up ordinary passenger car. This twice a year of tire replacement is likely to be easier.
This review is about item#40414114.
Jack-up
5
From Japan
On 2016-12-12 14:43:54
It is small, but easy to use can be very handy in the electric wrench or cross wrench when the jack-up. Afraid we have to remain attached to constantly jack that disappear.
This review is about item#40414114.
Maintenance of the machine.
5
From Japan
On 2016-08-17 05:38:13
Working efficiency is increased, it was saved.
This review is about item#40414114.

Related Products