Buy more than* S$200* and get FREE SHIPPING

Foot Pump

1.00 (2)
Body Dimensions (Width x Depth x Height) (mm)
243x148x83
Material (Body)
Steel
Weight (kg)
1.5
Compatible
Anglo-American-type tube valve
Accessories
Adapter (bicycle rubber ball nozzle)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EM-550 40414123 35.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 1.00
2 Customer Reviews
The reviews are automatic translation.
Bike and bicycle air inflator
1
From Japan
On 2015-11-10 15:58:30
Shape of the base? quality? Whether it is not good, air leaks at the moment of connecting with the valve, while zero pressure is applied while working hard. What happened! I regret that it should not be subject to warranty for more than one year since purchase and should have tried to use it as soon as possible.
This review is about item#40414123.
Bicycle air replenishment
1
From Japan
On 2015-11-08 18:57:48
I did not mesh with the bike's air valve at all, and carefully pull all the tire air out during work. There seems to be someone who does not fit with a fitting person, but who bought it for a bicycle or a ball is not safe · · ·. I entered in Panasonic's hand-caught style that is nothing to be desired. Sorry!
This review is about item#40414123.

Related Products