Buy more than* S$200* and get FREE SHIPPING

Oil Rsistant, Strong And Thin Gloves No. 2471

2.33 (3)
Caution
Nitrile materials, not suitable for thinner (especially strong solvent lacquer thinner) work As for not suitable for the work to wash with organic solvents. Also, even if the phosphate ester fire resistant fluid we don't recommend.
Purpose
Oil work, food processing, machine work, fishing, painting, agriculture
Overall Length (cm)
33
Material
Nitrile rubber
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19 7.5 S 1Pair 1 #2471 40423196 3.99 SGD
In stock
20 8.2 M 1Pair 1 #2471 40423205 2.99 SGD
In stock
22 9.5 L 1Pair 1 #2471 40423214 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 2.33
3 Customer Reviews
The reviews are automatic translation.
When cleaning machine parts
5
From Japan
On 2015-06-10 14:55:47
Until now I used disposable ultra-thin nitrile gloves, but I got this glove because it gets ruined immediately and becomes a foreign object. Durability is very strong and work clothes are not so dirty because there is a length to the cuff. I think that it is a good product without stretching in oil because it is a nitrile.
This review is about item#40423205.
(Filter wrench) to use oil filter for removal
1
From Japan
On 2012-12-06 11:37:45
I used the filter wrench to remove the oil filter, but it quickly became crumbled and it broke! It is! It is! It is! It is! It is! It is! Wondering why they are stating that they are strong against oils? Is it? Is it? Is it? Is it? Is it? Is it? Is it? Is it?
This review is about item#40423214.
Used to remove oil filter
1
From Japan
On 2012-11-19 10:32:11
I used a tool (filter wrench) to remove the oil filter, but it quickly became crumbled and it broke! It is! It is! It is!
This review is about item#40423214.

Related Products