Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Global Saw Thin

Purpose
Cutting angle steel, channel steel, C-type channel steel, rebar, flat steel, steel pipe, gas pipe, pipe lining, checkered steel plate, deck plate, hanger rail, stainless steel (SUS304)
Blade Type
Alternating blade
Maximum Using Revolving Speed (min-1)
5500
Hole Diameter (mm)
20
Outer Diameter (mm)
180
Cutting Thickness (mm)
(Aim) Steel 6.0mm or less, less than 3.0mm stainless
Blade Thickness (mm)
1.4
Number of Gears
40
Compatible Power Tool
Dust precipitator circular saw, circular saw charging, small tipped cutting machine
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 UT-180S 40414211 -
Discontinued
[x]
ADD TO CART

Related Products