Buy more than* S$200* and get FREE SHIPPING

Mini Stubby Driver

Grip Diameter (phi mm)
24
Blade Shape
+
Shaft Length (mm)
15
Point Size
#2
Overall Length (mm)
34
Shaft Diameter (phi mm)
5
TRUSCO Part Number
371-0670
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 6250+2x15 10005834 -
Discontinued
[x]
ADD TO CART

Related Products