Buy more than* S$200* and get FREE SHIPPING

For Bottom Guide Storage Folding Door, Thin Type, Hr System

5.00 (2)
Matching Door Thickness (mm)
20 - 26
Finishing Material
(Main part) PBT resin, steel / DG color (cup) PBT resin / - (Collot)6 nylon /-
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HR-400-SL 09425771 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Production of closet
5
From Japan
On 2017-11-22 16:24:11
I was able to create a closet with parts and wood of the home center.
This review is about item#9425771.
I use it for the folding door of the closet.
5
From Japan
On 2014-12-01 13:47:54
Arrived earlier than planned. I am satisfied.
This review is about item#09425771.

Related Products