Buy more than* S$200* and get FREE SHIPPING

SDHC Card

4.50 (2)
Weight (g)
2
Specification
Speed /class4
...see all>
Product Options
ADD TO CART
Data Transfer Rate Durability Storage Capacity (GB) Operating Temperature (deg C) Operating Envrionment Data Memory Capacity Dimensions (Length L x Width W x Height H) (mm) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Data Transfer Rate Durability Storage Capacity (GB) Operating Temperature (deg C) Operating Envrionment Data Memory Capacity Dimensions (Length L x Width W x Height H) (mm) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 8 - - - - 32 x 24 x 2.1 1PC 1 TS8GSDHC4 40420432 13.99 SGD
In stock
Class 4 10000 inserting and removing cycles 4 -25 - 85 2.7 - 3.6V 4GB 32x24x2.1 - 1PC 1 TS4GSDHC4 38166204 10.99 SGD
In stock
- - 16 - - - - 32 x 24 x 2.1 1PC 1 TS16GSDHC4 40420441 18.99 SGD
In stock
- - 32 - - - - 32 x 24 x 2.1 1PC 1 TS32GSDHC4 40420457 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Electromyogram recording continuous 24 hours
4
From Japan
On 2017-06-19 21:25:19
It's a nice feeling because you can work with peace of mind. We are using it for data management later.
This review is about item#38166204.
For recording of the drive recorder
5
From Japan
On 2013-01-30 13:02:58
Especially it can be used without problems.
This review is about item#40420457.

Related Products