Buy more than* S$200* and get FREE SHIPPING

Bike Foot Air Pump Tire Inflator, HIGH PRESSURE FOOT PUMP

1.50 (2)
Hose Length (mm)
About 560 (including base)
Body Dimensions (Width x Depth x Height) (mm)
About 250 x 90 x 85
Weight (g)
980
Material (Body)
Steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CY-002 40420134 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 1.50
2 Customer Reviews
The reviews are automatic translation.
Bicycle air purifier
1
From Japan
On 2014-02-22 14:30:01
I tried both English and American, but no air entered at all. I believe that selling things that do not work will depend on trust. If you have individual differences, please change it.
This review is about item#40420134.
Mobile for bicycles / car
2
From Japan
On 2012-06-23 20:32:18
It comes with a soft case and is convenient to carry. Compared to other foot pumps, the frame is relatively durable. (However, other cheap pumps made the lowest and the worst) paint unevenness (there is unpainted bald part), and many scratches were attached. There is Bali. As for processing accuracy, it is the level manufactured by China as well. As a pump, it works without problems, but the quality is the lowest level. For high pressure specification load cycles, PSI indication is common, but only kPA. Even if the price can be doubled, I want something that is perfectly made.
This review is about item#40420134.