Buy more than* S$200* and get FREE SHIPPING

Meter Aluminum Hand Pump

2.82 (11)
Air Pressure
145PSI
Hose Length (mm)
(Including cap) about 570
Body Dimensions (Width x Depth x Height) (mm)
About 220 x 115 x 630
Material (Body)
Aluminum
Weight (kg)
0.8
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CY-003 40420143 39.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 1
1 star 5
Review Rating: 2.82
11 Customer Reviews
The reviews are automatic translation.
For daily use of people accustomed to bike messing
5
From Japan
On 2017-10-12 11:34:29
Because it is an aluminum cylinder, it may be broken by any chance if it tries to treat it roughly, but for people who know the characteristics of the material this is enough. It is lightweight making firm. However, it seems to be most painful unexpectedly, it may be too tight for the tube holder to be frequently attached and detached at the tube part. With the use for a few years, cracks come in little by little at the folds of the tube.
This review is about item#40420143.
As a pneumatic of the road bike
5
From Japan
On 2017-06-18 01:24:23
The price is also cheap, there are indications of atmospheric pressure according to the bicycle and it is very easy to use.
This review is about item#40420143.
Put air
1
From Japan
On 2016-08-26 17:33:43
Since it was written that it can be used up to 1000 kPa, I used it immediately after arrival. However, when placing about 600 kPa, the plastic part at the base of the pipe was broken. I could not use it even once, and it was made into garbage. This is a matter of losing money for buying goods. I do not recommend it at all.
This review is about item#40420143.
Bicycle tire air replenishment
1
From Japan
On 2016-01-14 02:51:23
Parts of the cap of the mouthpiece were damaged and replaced by a half year after purchase, but the lever part of the mouthpiece attached to the valve broke into pieces and scattered in pieces this time while using it the other day. Some of the fragments have scattered at the momentum hitting the face a few tens of centimeters away. Fortunately never got into eyes, but I think it is too dangerous goods. I feel that there is a problem with the plastic itself, but I think that the part of the hand grip is a similar plastic, but will not the accident such as the piston rod pierced into the body will be broken when the grip is pushed down and pushed back?
This review is about item#40420143.
Road Bikes
1
From Japan
On 2015-04-25 21:28:36
Breakage of mouthpiece plaque by first use. Is it an individual NG? I was exchanged, but today it is NG with replacement goods for the first time. It is not so high pressure, if it is attached to a valve of 500 kPa pressure slightly out of air, the same damage. Should be written as for mama
This review is about item#40420143.
Put the bicycle tire air.
5
From Japan
On 2015-04-18 14:25:22
It is inexpensive and looks not so good, but there are no problems with use.
This review is about item#40420143.
Bicycle inflation
1
From Japan
On 2015-01-10 11:40:51
After purchase, when fitting for English type, the cap of cap became broken and it became unusable. What is broken just by installing it?
This review is about item#40420143.
Bicycle and bicycle tire air replenishment
1
From Japan
On 2014-11-05 22:47:46
Five months after purchase, the number of times of use about 5 times broken cap cap became unusable. Despite places where some force is applied, the material is plastics, and additionally, when looking at the cracked mouth, the thickness of the part is thin.
This review is about item#40420143.
Bicycle maintenance
4
From Japan
On 2014-10-15 17:59:02
Considering the price, I felt it was more than ordinary items.
This review is about item#40420143.
Injection into a Buddhist valve
5
From Japan
On 2014-07-25 14:16:43
With this meter, this price. It is also lightweight (requires a little force at the time of press fitting lightweight) also supports storage on the wall. Also a car for moving.
This review is about item#40420143.

Related Products