Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Air Pump

4.45 (20)
Maximum Pressure (kPa)
800
Hose Length (mm)
About 600 (including base)
Body Dimensions (Width x Depth x Height) (mm)
About 220x115x630
Weight (kg)
1
Material
(Body) steel, (tank base) plastic
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Turquoise Blue 1PC 1 CY-006 40420152 22.99 SGD
In stock
Yellow 1PC 1 CY-006 40420161 22.99 SGD
In stock
Pink 1PC 1 CY-006 40420177 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 3
3 star 2
2 star 0
1 star 1
Review Rating: 4.45
20 Customer Reviews
The reviews are automatic translation.
For company bicycles
4
From Japan
On 2018-01-25 08:57:49
Although it is making a suitable price, there is no problem in use, it seems that it can also be used for automobiles.
This review is about item#40420161.
Bicycle inflation
1
From Japan
On 2017-04-19 16:23:03
After purchase, because there was no opportunity to use this time it was disappointing to use this time Product name "Let's have a handy pump tank attached" Because it was a product name I thought that air injection can also be performed lightly, but the weight of the main unit is light If there is no meaning of the tank, adults can not inject air unless they work on weight ... Misleading naming product development, under misunderstanding?
This review is about item#40420152.
Shopping Mall Bicycle Parking Bicycle Air Bag
5
From Japan
On 2017-03-22 14:45:26
It is a repeat item. I like it because it is harder to break than the one I used before.
This review is about item#40420161.
Bicycle maintenance
3
From Japan
On 2016-07-24 18:16:48
I have not tried the texture of price yet, but I'm worried that the air will enter
This review is about item#40420152.
Mommy Chari's Air Put
4
From Japan
On 2016-04-27 15:03:11
CP is also good, sufficient function
This review is about item#40420152.
As a bicycle inflator
5
From Japan
On 2016-02-15 13:09:22
There is no problem as a feeling of use! The price is also cheap and it is handy. However, did the oil leak in the bag when unpacking? I am sorry that I was sticky.
This review is about item#40420177.
For bicycle
5
From Japan
On 2016-02-13 08:00:43
I bought it for a bicycle. I am satisfied because it is easy to use and the price is affordable.
This review is about item#40420161.
bicycle
5
From Japan
On 2016-01-14 15:20:25
Cheap and cute
This review is about item#40420177.
Bicycle air sore
5
From Japan
On 2015-12-22 20:56:13
Easy to use
This review is about item#40420177.
bicycle
5
From Japan
On 2015-11-10 04:39:33
The price is cheap and it is very good.
This review is about item#40420161.

Related Products