The reviews are automatic translation.
Vehicle maintenance etc.
From Japan
On 2017-09-28 15:17:40
Bright and easy to use. The weight was also different from the appearance, it was light.
Maintenance of indoor vehicles
From Japan
On 2017-03-14 09:16:38
The LED has left for a little over a year. I did not think it would break so soon though it was only used about 3 days a week.
Maintenance of plant machinery
From Japan
On 2016-07-07 12:10:22
Both brightness and time of use are very satisfied, the third unit is in use.
Used to observe mucus etc. to detect estrus in the barn
From Japan
On 2016-04-17 16:15:01
The brightness is amazing. It is bright as dazzling. However, I feel that the part of the hand is thick and difficult to hold. Magnet is attached and it is convenient.
Renovation work / night work
From Japan
On 2016-03-16 16:42:29
It was bigger and heavier than I expected. It would be even better if it would be independent if it were about this.
Used for maintenance of car etc.
From Japan
On 2016-01-05 19:32:55
It seems that the contact of the plug is bad and it is about a year (although the work of the night is few, it is not necessarily used every day.) Charging is impossible. Looking at recent reviews, there is not much good evaluation. I do not want to buy such a product, so as a response from Monotaro san who is posting this product, please do not deal with this product, so please strictly deal with the maker. It is very disappointing because it was a reasonable price.
LED
From Japan
On 2015-11-02 16:13:52
Already are the LED balls about 2 places out? Would it be possible for the LED ball to blow so soon? Is it?
Work light on site
From Japan
On 2015-09-09 09:38:31
Durability is too bad I bought five and it was not possible to charge from the middle of the three repair requests I was told that there was a hit mark and I could not respond. I wanted some durability as it was used on site
Night work
From Japan
On 2015-09-01 11:36:16
It is darker than I thought.
Car maintenance
From Japan
On 2015-06-04 14:55:02
It's pretty bright and easy to use