Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

LED Magnet Stand Light

3.50 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
LED Lifespan (hrs)
About 40000
Cable Specification - Core Number (C)
2
Magnet Dimensions (mm)
50.5x83.5
Electric Wire Specification-Classification
Heat code
Lighting System
6.3W bulb-shaped LED lamp with
Wire Thickness (mm2)
0.75
Electrical Wire Length (m)
1.6
Total Luminous Flux (Lm)
485
Rated Frequency (Hz)
50/60 combined
Dimensions (Height H x Width W x Depth D) (mm)
427x132x182
Rated Voltage (V)
100
Power Consumption (W)
6.3
Type
Magnet type
Weight (kg)
1.6
TRUSCO Part Number
390-9620
Specification
Lighting ON/OFF switch
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LM-6M 40433985 189.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Surface inspection of metal products
2
From Japan
On 2017-09-01 14:42:12
It is not very bright. In order to secure the illuminance, it is necessary to make it considerably close, but because the part of the umbrella is large, it makes me cramped.
This review is about item#40433985.
When working in the dark in the factory
5
From Japan
On 2014-11-18 13:10:19
Since it is LED, it can be very bright without bulb burning out, but since it is expensive, it can not purchase more than one.
This review is about item#40433985.

Related Products