Buy more than* S$200* and get FREE SHIPPING

LED Clip Stand Light

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
LED Lifespan (hrs)
About 40000
Cable Specification - Core Number (C)
2
Electric Wire Specification-Classification
Heat-resistant code
Lighting System
WITH 6.3W BULB-SHAPED LED LAMP
Wire Thickness (mm2)
0.75
Electrical Wire Length (m)
1.6
Rated Frequency (Hz)
For both 50/60 use
Dimensions (Height H x Width W x Depth D) (mm)
450x132x244
Rated Voltage (V)
100
Power Consumption (W)
6.3
Type
Clip type
Weight (kg)
0.9
TRUSCO Part Number
390-9611
Specification
Lighting ON/OFF switch
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LM-6C 40433994 169.90 SGD
Shipped after 2017-12-18
ADD TO CART

Related Products