Buy more than* S$200* and get FREE SHIPPING

LED Flat Light,Rain-Proof Outdoor Type,For Both Of 100V/200V

4.60 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Waterproof
IP65
Brightness
MORE THAN 250 WATT INCANDESCENT BRIGHTNESS
Illumination Angle
120 Degree
LED Lifespan (hrs)
About 40000
Warranty Period
For 2 year
Maximum Opening (mm)
60
Electric Wire Specification-Classification
0.75 X 3 core (with pokkin plug)
Electrical Wire Length (m)
3
Dimensions (Width W x Depth D x Height H) (mm)
114x86x300
Total Luminous Flux (Lm)
1000
Rated Voltage (V)
85 to 265
Power Consumption (W)
(100V)11.2/(200V)11.6
Cycle(Hz)
50/60
Type
Vise type
Weight (kg)
0.98
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Illumination (Lx) Color Temperature (K) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Illumination (Lx) Color Temperature (K) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Electric lamp color - (1m)346 3000 1PC 1 LEN-F10V-BK-S 40420213 159.99 SGD
Shipped after 2018-04-23
Daylight color 423-7595 (1m)302 6000 1PC 1 LEN-F10V-BK 40420204 149.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
As replacement of existing halogen lamp
5
From Japan
On 2018-03-03 18:45:27
Maintenance at every 2 years became long and convenient because there are existing LED lamps installed at elevated locations.
This review is about item#40420213.
A sign lamp
4
From Japan
On 2017-10-05 16:05:40
I think that it is a good product, but I want a little more brightness.
This review is about item#40420204.
Parking lighting
4
From Japan
On 2016-07-27 08:22:03
This time, I bought repeat. Made in China, the expected durability is uncertain
This review is about item#40420204.
Illuminate from the base of the tree as a garden light
5
From Japan
On 2014-11-02 15:23:33
I was worried about the finish of insulation, especially for outdoor use, but I saw the product and I was making sickly and I was relieved only by the appearance. Two additional deliveries are illuminating our garden · · ♪
This review is about item#40420204.
Display lighting
5
From Japan
On 2013-11-13 17:43:00
More than I thought, it was effective and it was good
This review is about item#40420204.

Related Products