Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

LED Flashlight,Rain-Proof Outdoor Type,For Both Of 100V/200V

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Waterproof
IP65
Brightness
MORE THAN 250 WATT INCANDESCENT BRIGHTNESS
Illumination Angle
120 Degree
LED Lifespan (hrs)
About 40000
Warranty Period
For 2 year
Electric Wire Specification-Classification
0.75 X 3 core (with pokkin plug)
Electrical Wire Length (m)
3
Dimensions (Width W x Depth D x Height H) (mm)
158x167x194
Total Luminous Flux (Lm)
1000
Rated Voltage (V)
85 to 265
Power Consumption (W)
(100V)11.2/(200V)11.6
Cycle(Hz)
50/60
Type
Floor stand type
Weight (kg)
0.98
...see all>
Product Options
ADD TO CART
Illumination (Lx) Color Temperature (K) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Illumination (Lx) Color Temperature (K) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(1m)302 6000 Daylight color 423-7587 1PC 1 LEN-F10S-BK 40420222 209.99 SGD
Shipped after 2018-06-29
(1m)346 3000 Electric lamp color - 1PC 1 LEN-F10S-BK-S 40420231 209.99 SGD
Shipped after 2018-06-29
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Light up the entrance tree
5
From Japan
On 2014-12-08 08:38:52
A good long code is a little longer. It is extremely bright with a low power consumption and also has a crime prevention effect. I chose this time with emphasis on safety.
This review is about item#40420231.

Related Products