Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

LED Flashlight,Rain-Proof Outdoor Type,For Both Of 100V/200V

4.25 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Waterproof
IP65
Illumination Angle
120 Degree
LED Lifespan (hrs)
About 40000
Warranty Period
For 2 year
Electric Wire Specification-Classification
0.75 X 3 core (with pokkin plug)
Electrical Wire Length (m)
3
Dimensions (Width W x Depth D x Height H) (mm)
114x86x126
Total Luminous Flux (Lm)
1000
Rated Voltage (V)
85 to 265
Power Consumption (W)
(100V)11.2/(200V)11.6
Cycle(Hz)
50/60
Type
Normal
Weight (kg)
0.82
...see all>
Product Options
ADD TO CART
Illumination (Lx) Color Temperature (K) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Illumination (Lx) Color Temperature (K) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(1m)302 6000 Daylight color 423-7579 1PC 1 LEN-F10D-BK 40420265 189.99 SGD
In stock
(1m)346 3000 Electric lamp color - 1PC 1 LEN-F10D-BK-S 40420274 189.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Temporary lighting outdoors
2
From Japan
On 2018-03-28 12:39:01
There is no problem as ability as a lighting fixture, but in this package Foot for lighting independence is optional and not included. Although the model number of the foot for putting on the floor is LEN - S, it seems that there is no handling in the monotalou.
This review is about item#40420265.
Light up an outdoor sign
5
From Japan
On 2015-11-19 19:05:05
I like the way the lights are growing like I got a line.
This review is about item#40420265.
It is used as a substitute for a signboard light (halogen 150 W).
5
From Japan
On 2014-06-23 12:48:02
We installed as a substitute for both mouth halogen 150W. It delivers illuminance comparable with power consumption of 11.2 W and 1/13 power. It can be used instead of spot lighting. 1. Ultraviolet rays are almost 0 and sunburn does not occur. 2. It will not get hot. 3. Insects do not come. 4. Durability: It is likely to recover quickly with an electricity bill that is more than 10 times cheaper than the cost.
This review is about item#40420274.
Watching garden trees and flowers light up
5
From Japan
On 2014-04-10 16:28:43
Purchased according to the flowering of Yoshino cherry tree in the garden. I was lighting up using LED light bulb equivalent of 60 watts, but it was dark now ... I purchased this product. Because the illuminance was high, I could light up the whole tree of cherry blossoms. Future season ... Since trees will bloom one after another, we are planning to change the subject of light up successively. Then, it is safe and good to have drip-proof specification.
This review is about item#40420265.

Related Products