Buy more than* S$200* and get FREE SHIPPING

LED Eco-Nighter 30,Rain-Proof Outdoor Type. For Both Of 100V/200V

5.00 (1)
Waterproof
IP65
Electrical Wire Length (m)
5
Dimensions (Width W x Depth D x Height H) (mm)
236x126x213
Total Luminous Flux (Lm)
3000
Power Consumption (W)
(100V)37/(200V)38
Cycle(Hz)
50/60
Weight (kg)
2.4
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Illumination Angle LED Lifespan (hrs) Warranty Period Illumination (Lx) Color Temperature (K) Electric Wire Specification-Classification Rated Voltage (V) Type Types of Light Bulbs Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Illumination Angle LED Lifespan (hrs) Warranty Period Illumination (Lx) Color Temperature (K) Electric Wire Specification-Classification Rated Voltage (V) Type Types of Light Bulbs Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
367-8946 150 Degree About 40000 For 2 year (1m)795 6000 0.75 X 3 core (with pokkin plug) 85 to 265 Normal - Day white color   1PC 1 LEN-30D-ES-W 40420283 -
Discontinued
[x]
- - - - (1m)772 3000 - 85-265 - LED - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LEN-30D-ES-WS 40420292 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Athletic field
5
From Japan
On 2017-07-17 15:28:56
I use it as a light projector for night practice It is bright and I am pleased that I can do enough work.
This review is about item#40420283.

Related Products