Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

LED Eco-Nighter 50,Rain-Proof Outdoor Type. For Both Of 100V/200V

3.50 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Waterproof
IP65
Brightness
BRIGHTNESS MORE THAN 2 TIMES FOR 300 WATT REFLECTION BULB
Illumination Angle
150 Degree
LED Lifespan (hrs)
About 40000
Warranty Period
For 2 year
Illumination (Lx)
(1m)1590
Color Temperature (K)
6000
Electric Wire Specification-Classification
0.75 X 3 core (with pokkin plug)
Electrical Wire Length (m)
5
Dimensions (Width W x Depth D x Height H) (mm)
300x151x279
Total Luminous Flux (Lm)
5000
Rated Voltage (V)
85 to 265
Power Consumption (W)
(100V)59/(200V)62
Cycle(Hz)
50/60
Type
Normal
Color
Day white color
Weight (kg)
4.1
TRUSCO Part Number
398-2581
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LEN-50D-ES-W 40420301 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Replacement of outdoor mercury-vapor lighting
2
From Japan
On 2015-05-21 21:51:37
"Balance Stressless Mercury Lamp 750 W Equivalent Brightness" I did not feel brighter As the distance goes away, the 500 w mercury lamp that feels darker than the mercury lamp is brighter
This review is about item#40420301.
Used to work on hand
5
From Japan
On 2013-11-01 13:55:42
53 W and the amount of electricity is small enough to brightly illuminate the whole brightly with a linear brightness peculiar to the LED without ringing
This review is about item#40420301.

Related Products