Buy more than* S$200* and get FREE SHIPPING

Work light,LED Rain-proof type"Pipe Light" / outdoors type 100V/200V combination

4.00 (1)
Color Temperature (K)
6000
...see all>
Product Options
ADD TO CART
Illumination Angle Dimension (mm) LED Lifespan (hrs) TRUSCO Part Number Operating Temperature (deg C) Warranty Period Electric Wire Specification Illumination (Lx) Specification Input Total Luminous Flux (Lm) 2015 Trusco Published Pages Power Consumption (W) 2014 TRUSCO Published Page Type Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Illumination Angle Dimension (mm) LED Lifespan (hrs) TRUSCO Part Number Operating Temperature (deg C) Warranty Period Electric Wire Specification Illumination (Lx) Specification Input Total Luminous Flux (Lm) 2015 Trusco Published Pages Power Consumption (W) 2014 TRUSCO Published Page Type Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
120 degrees Phi51x1310 About 40000 404-4452 -20-40 2 years VCTF 1.25x3 core (1m)372 - 100V / 200V combined 1430 3 1929 (100V)18.2/(200V)19.6 2-2685 Outdoor type, rainproof structure 1.7   1PC 1 LPL-40W-N-SW 40420326 399.90 SGD
In stock
120 Degree phi51 x 695 About 40000 404-4436 -20 to 40 For 2 year VCTF 1.25 X 3 CORE (1m)184 Without switch FOR BOTH 100V/200V 740 - (100V)11/(200V)12 - Outdoor type and rainproof 1.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LPL-20W-N 40420353 -
Discontinued
[x]
- phi51x695 - 404-4444 -20-40 - - (1m)184 - - 740 - (100V)11/(200V)12 - - 1.2   1pc 1 LPL-20W-N-SW 40420335 279.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Food powder booth lighting
4
From Japan
On 2017-04-18 21:51:56
Because food dust flies in the booth, I like the point that it can wash with water. It is a minus point that the code for expansion is large, and it becomes conspicuous by appearance even if it is not used, I would like if there is no specification with no extension code. I was satisfied because I was able to secure the brightness as expected.
This review is about item#40420335.

Related Products