Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Metal line ratchet driver

5.00 (2)
Bits
+ 1, + 2, + 3 /-6 X 25.4
Grip Diameter (phi mm)
28.5
Blade Shape
+/-
Overall Length (mm)
167 (only main part)
TRUSCO Part Number
371-0882
Specification
With magnet
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 830-MG4 10005913 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
General facility management
5
From Japan
On 2013-11-06 13:36:11
Because the grip was long, it was hard to use while being narrow. Since power comes in the grip, it is very good to use it where power is required.
This review is about item#10005913.
Motorcycle maintenance
5
From Japan
On 2010-05-13 18:55:11
I thought about buying PB's, but this is enough. It is just fine as you can also use the bits you have.
This review is about item#10005913.

Related Products