Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Small 1PC 1 76186 40420782 6.99 SGD
In stock
Big 1PC 1 76187 40420791 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.62
13 Customer Reviews
The reviews are automatic translation.
When motorbike car wash
5
From Japan
On 2017-08-28 09:36:36
I was covered with a plastic bag until now when washing cars, It is satisfying with convenience and security when there is a kore.
This review is about item#40420791.
2 st for old car bike's ex-pai
5
From Japan
On 2017-01-19 00:49:54
The exhaust of the second stroke is cylindrical, it is easy for moisture to enter, and since the cylinder and the piston had previously stuck with just a little rust, we purchased to seal the muffler. Rubber is softer than other products, so it is not easy to scratch, so it is a good feeling.
This review is about item#40420782.
Measures against washing cars
4
From Japan
On 2016-11-18 00:27:22
There was also accuracy and hardness also got secure to the muffler end
This review is about item#40420791.
Car wash, maintenance
5
From Japan
On 2016-03-08 13:07:22
I am installing at the time of washing car such as NSR 50 and using a high pressure washer without worrying about water intrusion etc in the chamber. (Although I am careful not to get water on the electrical equipment, of course ...)
This review is about item#40420782.
Motorbike car wash
5
From Japan
On 2015-03-12 12:24:59
Compared with the one made by rubber feet and bolts self-made, the range of adaptive bore size is wide, it is easy to use because it does not fall off after insertion. I think that you can be satisfied if you consider the material cost and time and effort when you make your own price.
This review is about item#40420791.
Prevent flooding of mufflers during off-road bike washing
5
From Japan
On 2014-11-24 18:16:00
Although I was careful not to let water enter the muffler when washing off the muddy off-road bike with a high-pressure car washer, after using this product you can clean without any hesitation.
This review is about item#40420782.
To a motorcycle scarf
5
From Japan
On 2014-09-30 23:32:49
Is good
This review is about item#40420782.
Motorcycle wash
5
From Japan
On 2014-09-05 23:26:42
I use it as a silencer tail pipe lid. It adapts to the diameter of φ10 ~ φ34, and it is very useful because it can be used for all 4 cars now in operation. I am washing in Karcher, but there is no invasion of water at all. I'm looking forward to it.
This review is about item#40420782.
car wash
4
From Japan
On 2014-07-08 00:58:54
Since the exhaust port is facing up, I was using mind not to enter water when car wash, but worrying will be gone if I put it in. However, if it is inadvertently engaged, it will fly with exhaust pressure.
This review is about item#40420791.
Prevention of rainwater infiltration during outdoor parking
2
From Japan
On 2014-05-16 13:06:05
It is up to 57 mm inside diameter on the catalog and website, but it was up to 53 mm on the package. I bite the waste so I use it because the size does not fit. Please display accurately.
This review is about item#40420791.

Related Products