Buy more than* S$200* and get FREE SHIPPING

Motorcycle Gloves Standard

4.38 (13)
...see all
Product Options
ADD TO CART
Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M 1Pair 1 76375 40420807 43.70 SGD
In stock
L 1Pair 1 76377 40420825 42.59 SGD
In stock
M 1Pair 1 76376 40420816 43.22 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 3
2 star 0
1 star 0
Review Rating: 4.38
13 Customer Reviews
The reviews are automatic translation.
During motorcycle operation
5
From Japan
On 2017-03-23 23:47:39
I liked it very much at the price and more I started using it I thought it was hard but I am comfortable using familiarity by painting oil for leather.
This review is about item#40420816.
125cc manual motorcycle operation
5
From Japan
On 2016-10-17 22:16:32
The size is slightly larger, but since there was trying on in a real shop, there was no problem. It was not too hard and not too soft, so the ideal glove was able to purchase more than 1.000 yen cheaper than a motorcycle specialty shop.
This review is about item#40420807.
Commuting
5
From Japan
On 2016-06-10 08:07:09
The texture is better than the price. I feel that driving and being protected with leather. Somewhat lacking in suppleness, but satisfactory consumption is satisfactory. By the way other makers are buying XL in most cases, but this was perfect for L size.
This review is about item#40420816.
Driving a motorcycle
5
From Japan
On 2016-04-30 15:57:06
Since the hand is big, the size was perfect for L. I feel that the feel of leather is also good at this price. I do not know yet, but I feel like it is too warm for midsummer. It is the best in the current period.
This review is about item#40420816.
Riding a motorcycle
3
From Japan
On 2016-04-14 19:10:38
My height is 167 cm, but the size is a bit big in M. Specifically, the tip of the finger is too much. The quality feel of leather is soft and good.
This review is about item#40420807.
For motorcycles
3
From Japan
On 2016-02-23 19:55:34
180 mm from forefinger to wrist, around palm 20 mm. The size was ordered by L, but as I mounted it the thumb is still 15 mm and the index finger is about 10 mm ahead of the thumb. I think that I will process it later and pack up the size. Although it is not certain whether it is the size for foreigners in the first place, it is regrettable. The skin itself is still hard to start using and time has not passed yet. I am looking forward to thinking that it will be nice to get along with it.
This review is about item#40420816.
For motorcycles
5
From Japan
On 2016-02-06 15:04:22
I think that it is very good with a firm making considering the price. Because it is DAYTONA of motorcycle supplies, it is also safe. I think that it is easier to use, if it is slightly soft when stopping the wrist.
This review is about item#40420807.
For home use bike
5
From Japan
On 2015-11-11 16:22:55
Satisfactory leather is soft and easy to use
This review is about item#40420825.
Motorcycle protection against cold weather
4
From Japan
On 2015-11-01 07:55:03
Leather is soft and it fits nicely. Price is reasonable.
This review is about item#40420825.
Motorcycle ride
3
From Japan
On 2015-09-03 20:16:31
Considering the price is satisfactory quality. Unlike a flat glove, it's neat shape. If the leather is thicker a little more it is the best ~
This review is about item#40420825.

Related Products