Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Square Bottle, Without Valve

3.67 (3)
Caliber (phi mm)
43
1 Scale (mL)
500
...see all>
Product Options
ADD TO CART
Dimension (mm) Unit Dimensions (Width x Depth x Height)(mm) AS ONE Part Number Dimensions (Vetical x Horizontal x Height) (mm) Faucet Capacity (L) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Unit Dimensions (Width x Depth x Height)(mm) AS ONE Part Number Dimensions (Vetical x Horizontal x Height) (mm) Faucet Capacity (L) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
95x250x350 95x250x350 4-5331-02 95x250x350 None 5 1PC 1 5L 33142855 18.99 SGD
In stock
60x250x350 60x250x350 4-5331-01 60x250x350 Without 3 1PC 1 3L 33142846 14.99 SGD
In stock
175x250x350 175x250x350 4-5331-03 175x250x350 Without 10 1PC 1 10L 33142864 30.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
For detergent replenishment
5
From Japan
On 2017-06-27 14:35:26
The 3L type is also made relatively sturdy, even for long-term preservation of detergent It is optimal. It is also a good size that can be adapted to various locations.
This review is about item#33142855.
Preservation of water (short term)
5
From Japan
On 2013-10-29 19:01:07
Easy to hold, smooth as well as tight sealability is also solid. The material is solid, it is a commodity that can be used with confidence. I also like the smart design.
This review is about item#33142855.
Short term preservation of drinking water
1
From Japan
On 2012-02-10 23:38:01
I broke two pieces for about 7 times in a short period of time. Just bumping a bit will cause the plastic material to be weak too weak. It is also easy to leak water from the cap.
This review is about item#33142864.

Related Products