Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Union Containers Type 2

4.55 (11)
Purpose
To carry and divide liquid, To carry and divide liquid
Caliber (phi mm)
32
Standard
Conforms with Food Sanitation Law
Material
CONTAINER /LDPE (SPECIAL POLYETHYLENE)
Others
Connectoracity stated in the specific gravity of the water.Because specific gravity varies depending on content such as oil, there are cases when the declared volume does not enter.
...see all>
Product Options
ADD TO CART
AS ONE Part Number Capacity (L) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Capacity (L) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-3409-01 5 190x190x190 1PC 1 5L 40423065 8.99 SGD
In stock
2-3409-02 10 230x230x230 1PC 1 10L 40423074 25.99 SGD
In stock
2-3409-03 20 285x285x285 1PC 1 20L 40423083 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.55
11 Customer Reviews
The reviews are automatic translation.
Filled with hypo-water
4
From Japan
On 2017-11-09 18:43:45
Since it is contained in bulk, you can not work without first inflating it. Can not it be easy to bulge?
This review is about item#40423065.
For sale of liquid medicine
5
From Japan
On 2017-07-20 18:35:32
Easy to deploy bags. It is easy to fill the liquid because it is solid. It is lightweight and easy to use.
This review is about item#40423074.
Exchange of liquid products
5
From Japan
On 2016-06-15 17:15:24
Goods are a classic. In other words, it is good to have a device that does not let the liquid jump out when the full tank is opened.
This review is about item#40423074.
Liquid storage
5
From Japan
On 2015-05-13 22:31:18
The cap is also solid, and it is superbly bulky because it can be stacked when it is in stock.
This review is about item#40423083.
Delivery of seasoning
5
From Japan
On 2015-02-10 16:21:15
Compact when stored, easy to use!
This review is about item#40423083.
Shipment of goods
5
From Japan
On 2014-06-16 15:21:54
Although we are using mainly deodorant / disinfectant for export use, it seems that it is made to be rather strong, so there is no liquid leak at all. When not in use it folds and tatters so you can effectively use it space-saving I think that I want to use it from now on.
This review is about item#40423074.
Used to carry hot water hot springs
2
From Japan
On 2014-05-19 23:32:32
It is better not to put hot things. The container became softer and became less portable. I carried it by pinching the end of the container in the state where I put eight parts of it inevitably. Well I thought whether it was a harder thing because there was no choice because it was a way of use different from the original use. But it was unexpectedly made sturdy.
This review is about item#40423083.
Transportation
5
From Japan
On 2014-03-27 16:20:01
Very easy to use
This review is about item#40423083.
I have sold soup, but I bought it as a very large order for what I was dividing
4
From Japan
On 2014-03-03 21:23:07
Easy to handle and inflate with air at the time of use, usually it is very compact and easy to use. Although our shop sells soup just to say trouble, I am studing the soup in a container with a funnel, but as it is near 20 L it is likely that I will collapse or not spill many times as it is not stable There is. Although it may be cruel to wish for more than this at this price ... (- _ -;)
This review is about item#40423083.
As a work weight
5
From Japan
On 2013-05-21 13:17:24
Easy to use, light and easy to carry than anything. It was also possible to fold it without bulky without having to worry about the place It was easy to use if there was one easy one It is very satisfying with cost performance
This review is about item#40423083.

Related Products