Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Polyethylene High Pressure Adhesive Insulating Tape

4.33 (48)
Caution
It is a measured value but not a guaranteed value., It is a measured value but not a guaranteed value.
Purpose
Connection of power cables and communication cables, terminal insulation and waterproof treatment, metal corrosion prevention., Connection of power cables and communication cables, terminal insulation and waterproof treatment, metal corrosion prevention.
Insulation Breakdown Voltage (kV/mm)
30 or more
Material (substrate)
Polyethylene
Tensile Strength (N/cm2)
216 - 490
Adhesive Force (N/20mm)
25
Elongation (%)
400 or more
Tape Thickness (mm)
0.5
Tape Length (m)
10
Tape Width (mm)
20
Color
Black
Material
Isobutylene-isoprene rubber
Specification
Tracking resistance 0.45 A or less
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 - 40511161 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 34
4 star 4
3 star 5
2 star 2
1 star 3
Review Rating: 4.33
48 Customer Reviews
The reviews are automatic translation.
Outer wiring of car
4
From Japan
On 2018-04-09 09:45:43
There is no problem with the product. Compared with Nitto's butyl tape, it was a little hard, I felt that elongation was bad and workability was not good. I think that it is cheap and optimal if it is a thick place such as an antenna wire rather than a thin wiring such as a car.
This review is about item#40511161.
Insulation treatment of wire connection
5
From Japan
On 2018-02-07 02:05:09
I do not understand until it is clear, but I do not think that the feeling I used is particularly problematic. It is not less than other company's F-cote tape.
I tried using it for disconnection.
4
From Japan
On 2018-02-06 08:41:44
I could use it without any problem. I will purchase it again when it runs short.
This review is about item#40511161.
Banding of automobile wiring
5
From Japan
On 2017-12-05 01:58:30
It is quite thin, yet it is sturdy and sticky as it is sturdy and little sticky. Even with work in a narrow space, no tool is necessary and it is convenient because it can be easily cut by hand.
This review is about item#40511161.
Wooden wall joint waterproof seal, anchor (heating equipment) cotton cord repair
4
From Japan
On 2017-11-20 16:50:30
The main purpose of this time was purchased as a seal of the seam of the outdoor wooden wall, but the image of the butyl There was absolutely no stickiness, it was impossible to seal tightly to the wooden wall. However, when used for repairing an anchor's cotton cord, the degree of adhesion to the tape itself was very satisfactory, and for the original purpose, There is no peeling, there is no problem. The thickness of 0.5 mm is firmer than I thought.
This review is about item#40511161.
Used for maintenance of CELLO 225 W
5
From Japan
On 2017-11-15 08:38:50
Sometimes the fuse blown, so I arranged the wiring. I think that it is necessary and sufficient quality, but since it is a product easy to understand aged deterioration, I am going to observe the difference with other famous manufacturers in the future.
This review is about item#40511161.
Wiring connection
5
From Japan
On 2017-10-13 12:06:56
There is moderate thickness and elasticity, adhesive strength is also satisfactory. It is a product that can be used with confidence.
This review is about item#40511161.
Usb cable for rainproof
5
From Japan
On 2017-09-18 12:17:37
Purchased for rainproofing of the cable in order to power the tablet in a rainy motorcycle. I have been using it for several days already in the rain, but there is no problem. Wrapping the cable is also clumsy, but this was also no problem.
This review is about item#40511161.
Electrical repair work
5
From Japan
On 2017-09-15 22:59:01
Use it to prevent short-circuits between wired wires.
This review is about item#40511161.
During electrical work
5
From Japan
On 2017-08-14 16:30:10
Although I bought this item, I think that it is a commodity that is almost the same as other items compared with other products that your company is offering Prices are cheaply treated items
This review is about item#40511161.

Related Products