Buy more than* S$200* and get FREE SHIPPING

Premium Tubes for Bicycles

4.67 (36)
Valve Type
English type (30 mm)
...see all
Product Options
ADD TO CART
Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
WO 24x1 3/8 1PC 1 - 40423293 8.26 SGD
Shipped after 2017-09-25
WO 26x1 3/8 1/2 1PC 1 - 40423302 8.16 SGD
Shipped after 2017-09-25
WO 27x1 3/8 1PC 1 - 40423311 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 26
4 star 8
3 star 2
2 star 0
1 star 0
Review Rating: 4.67
36 Customer Reviews
The reviews are automatic translation.
Bicycle repair
5
From Japan
On 2017-09-21 12:32:56
It was good to purchase cheaper than the nearest home center.
Bicycle repair
3
From Japan
On 2017-08-31 14:50:26
It is a repeat. I am replacing the tube without patch repair because it is cheap. I could arrange it cheaper than buying it at a neighborhood home center.
This review is about item#40423302.
Used for bicycle puncture repair
4
From Japan
On 2017-07-25 14:59:34
I bought a type that is harder to puncture this time, changed the type because there was something that was still unused and the hole was open. I want to see a state for a while with this.
This review is about item#40423302.
While looking at YouTube, replacing the front and rear tubes, the rubber of the premium tube, the thickness strength of the rubber We were able to work with confidence soon.
5
From Japan
On 2017-06-04 04:47:21
For sale for bargain sale, whether laymen did assembly, whether it is a tire hard to puncture, it looks like how to open the inside and how to insert a surprised tube, because of cheap tubes cracked punk premium tube rubber, Rubber Thickness Strength As you can see immediately, as you saw a Youtube while changing the front and rear tubes, rubber quality at the time of replacing the rear wheels was good so I was able to work with confidence.
This review is about item#40423302.
Old bicycle repair
3
From Japan
On 2017-05-31 17:27:30
It was able to work comfortably except that it was idling with screwing in the black air cap and there was no feeling of closing.
This review is about item#40423302.
Tube exchange by bicycle puncture etc.
4
From Japan
On 2017-02-17 15:30:42
It is displayed as strong to punk and it tried purchasing this time. Tire and set tubes in the past used air before use and there are more than 6 holes in the tube, so I purchased this tube if it's okay. If there is something like a plastic lock (remove when using) function on the screw part of the tire tube, can you return it as a defective item? (Returned by hole discovery before unused)
This review is about item#40423293.
Bicycle repair
5
From Japan
On 2017-02-06 14:54:05
Electric bicycle with thickness of 1.2 mm, domestic manufacturer products can also be used with confidence.
This review is about item#40423302.
Periodic exchange
5
From Japan
On 2017-02-04 14:59:39
I always use it and have a sense of security, quality is no problem. It is considerably cheaper than home center.
This review is about item#40423302.
Exchange together at tire change
5
From Japan
On 2016-12-01 16:04:03
Because there is rubber thickness, it is difficult for air to escape and maintenance is easy. It is light to row because the tire is inflating firmly and feels less rolling resistance.
This review is about item#40423302.
Tube exchange
5
From Japan
On 2016-11-07 19:05:26
I think that it is solid and firm with thick wall.
This review is about item#40423302.

Related Products