Buy more than* S$200* and get FREE SHIPPING

Morica Truck Seat, Ester Canvas

4.50 (10)
Material (eyelet)
Brass
Type
Flat topped
...see all>
Product Options
ADD TO CART
Sheet Size (mxm) Compatible Vehicle Number of Eyelet Weight (kg) Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Sheet Size (mxm) Compatible Vehicle Number of Eyelet Weight (kg) Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.9x2.1 Light truck 18 2.2 Rubber band (18mm x 4m) x 1 1Sheet 1 1.9x2.1 40423451 69.99 SGD
Shipped after 2018-04-23
2.1x2.7 Small truck (850kg-1t) 22 3.1 Rubber band (18mm x 4m) x 2 1Sheet 1 2.1x2.7 40423467 99.99 SGD
Shipped after 2018-04-23
2.3x3.5 Medium truck (1t long - 2t) 26 4.4 Rubber band (18mm x 4m) x 2 1Sheet 1 2.3x3.5 40423476 139.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 6
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
10 Customer Reviews
The reviews are automatic translation.
Truck cover
5
From Japan
On 2018-02-12 10:28:39
I was satisfied because it was very durable cloth that the one with a size of 1.9 × 2.1 was hard to find.
This review is about item#40423451.
Light tiger's bed cover
5
From Japan
On 2018-02-07 08:54:58
Since size is also made exactly for light tiger, you can use it as it is
This review is about item#40423451.
Waterproofing the car
5
From Japan
On 2017-11-22 22:12:01
I bought it for waterproof (Psychological measures) at pet transport. Because it is large, stop the four sides with rubber, completely waterproof! At first, it had a distinctive smell, but it got lost naturally over time.
This review is about item#40423467.
Repair maintenance of machine tools.
5
From Japan
On 2017-09-08 14:34:44
The price is also cheap, because the delivery date is short, it is useful. I am always grateful for your help.
This review is about item#40423476.
House
4
From Japan
On 2017-03-14 09:49:54
I think both color and strength are good. There are many eyelets and it is easy to hang.
This review is about item#40423467.
Transport of light trucks during rainy weather
5
From Japan
On 2017-01-05 17:48:01
I am very satisfied with it being thick and durable. Moderately, it can be convinced with the cheapness that can be replaced.
This review is about item#40423451.
I use it for light tiger's body sheet
5
From Japan
On 2016-02-25 18:03:52
I am making it robust. We will take care of you next time as necessary
This review is about item#40423451.
I use it as a truck bed cover
4
From Japan
On 2014-10-02 18:05:31
I think that it is this kind of price like this I think that it is user-friendly if I can make it a bit more soft
This review is about item#40423467.
Just stick the seat to the truck bed.
4
From Japan
On 2013-09-29 00:36:58
It is a rubber rope attached to the product, but if it is from the number of eyelets it will not finish with two.
This review is about item#40423476.
Small truck loading seat
3
From Japan
On 2013-08-06 18:41:37
I think water repellency, strength is no problem. Because the seat is continuing in the middle, we do not know the strength and waterproofness of the place. It is better to have one piece if possible. Rubber is thick and strong.
This review is about item#40423476.

Related Products