Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Digital Tester

4.00 (4)
Caution
Do not use on high-voltage measuring instruments., Do not use on high-voltage measuring instruments.
Purpose
Voltage, resistance and continuity measurement. For automotive, control systems, electrical work, industrial., Voltage, resistance and continuity measurement. For automotive, control systems, electrical work, industrial.
Alternating Current (AC)
400microA-200mA
Resistance
400ohm-20Mohm
DC Current
400microA-200mA
DC Voltage
400mV, 4V, 40V, 400V
AC Voltage
4V, 40V, 400V
Weight (g)
100
Finishing Material
ABS resin
Dimension (mm)
81x116x13
TRUSCO Part Number
274-3485
Specification
Diode test Conducting communications check (Maximum) 4000 count display
Accessories
LR-44(1.5V)x2 Built-in
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TET-1700 08289233 58.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Capacity of batteries, car related
2
From Japan
On 2015-11-29 15:57:33
Unlike analog testers, work was not easy
This review is about item#08289233.
Electrical circuit investigation
5
From Japan
On 2014-11-03 13:53:52
It is very good to measure mA with this amount.
This review is about item#08289233.
Electrical circuit continuity check Battery voltage check
4
From Japan
On 2014-04-11 15:29:04
It seems a bit durable to wear the measuring cord around the body, but I think it is okay.
This review is about item#08289233.
Wiring check at the site or within the company
5
From Japan
On 2013-06-06 13:43:00
Since it is almost impossible to measure the current value for this type of digital card tester, it is saved.
This review is about item#08289233.

Related Products