Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Insulated Truck Seat, Hpa

4.29 (7)
Material
Polyethylene + Aluminum vapor deposition sheet
Type
Flat topped
...see all>
Product Options
ADD TO CART
Sheet Size (mxm) Compatible Vehicle Number of Eyelet Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Sheet Size (mxm) Compatible Vehicle Number of Eyelet Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.0x2.3 Light truck 12 0.9 1Sheet 1 2.0x2.3 40423485 48.99 SGD
In stock
2.3x3.0 Small truck (850kg-1t) 16 1.4 1Sheet 1 2.3x3.0 40423494 67.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
To light tiger
4
From Japan
On 2016-07-01 19:34:05
I made it to the predecessor Hijet. There are places where the position of eyelets and hooks does not fit. The texture is blue seat. It looks weaker than green. Perhaps it's better not to use it only this time instead of year-round.
This review is about item#40423485.
For load carrying
4
From Japan
On 2016-04-25 17:17:28
I was using it inside out because the silver color was too shiny.
This review is about item#40423485.
For solar heat reflection
5
From Japan
On 2015-11-16 16:08:26
It is used for thermal reflection for solar water heater (vacuum water storage tube). In the summer, it covers the surface and heat shields, in winter it stretches to the back side and uses it for heat reflection. Regarding durability, there seems to be no problem if it deals with scratching etc. carefully.
This review is about item#40423485.
Solar radiation insulation on the veranda floor
5
From Japan
On 2015-06-02 11:39:57
I put it on the balcony for the purpose of shielding the sunlight. When the surface temperature of the floor surface (concrete) was measured with a radiation thermometer, the portion that received direct sunlight reached 57 ° C, while the portion covered with this sheet was 27 ° C. It has excellent thermal insulation performance.
This review is about item#40423485.
In-house experiment parts
3
From Japan
On 2015-03-12 10:36:52
The reflectance is also good. It is strong because it is a thick material, but the usage of this time was slightly thick and the handling was bad
This review is about item#40423494.
Insulation effect when carrying packages.
5
From Japan
On 2015-02-28 11:23:07
I am satisfied with what I thought.
This review is about item#40423485.
Transportation of vegetables when hot
4
From Japan
On 2013-07-30 17:28:45
The price is cheap
This review is about item#40423485.

Related Products