Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Capacity (mL) Overall Length (mm) TGK Product Number Tip Outer Diameter (mm) Nozzle Body Size (phi mm) Sterilization Scale 1 Scale (mL) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Capacity (mL) Overall Length (mm) TGK Product Number Tip Outer Diameter (mm) Nozzle Body Size (phi mm) Sterilization Scale 1 Scale (mL) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
200 271.5 550-14-62-10 4.2 to 4.4 Lure 47.8 to 48.4 None Yes 4 Horizontal opening 1PC 1 200mL 02920897 229.99 SGD
Shipped after 2018-07-03
30 155 550-14-62-07 4.2 - 4.4 Lures 26.9 - 27.7 Without available 0.5 Horizontal mouth 1PC 1 30mL 11098263 19.99 SGD
In stock
50 190 550-14-62-08 4.2 - 4.4 Lure 30.0 - 31.0 Without Available 1 Horizontal mouth 1PC 1 50mL 11098272 28.99 SGD
In stock
100 207 550-14-62-09 4.2 - 4.4 Lure 40.5 - 41.9 Without Available 2 Horizontal mouth 1PC 1 100mL 11098281 51.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It is used for the cleaning work of the pH adjustment tube of chemicals.
5
From Japan
On 2017-07-02 16:27:36
The scale can be diluted properly, chemicals can be diluted, it is economical because it can be cleaned strongly against chemical solvents and can be used.
This review is about item#11098263.
Grip club grip removal etc
5
From Japan
On 2015-09-03 14:48:53
Needle is securely stopped and easy to use.
This review is about item#11098263.

Related Products