Buy more than* S$200* and get FREE SHIPPING

Pressure Washer

4.08 (13)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimension (Length x Width x Height) (mm)
221x387x404
Using Water Temperature (degree c)
40 or less
Water Volume Discharged (l/min)
5
Water Supply System
Tap water
Insulation Method
Double insulation
DisCharge Pressure (MPa)
7
Cord Length (m)
2.5
Power Consumption (W)
1200
Power (V)
Single-phase AC 100 (50 / 60Hz)
Current (A)
12.5
Weight (kg)
6.2
TRUSCO Part Number
409-7084
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AJP-1310 40423512 209.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 4
3 star 2
2 star 0
1 star 1
Review Rating: 4.08
13 Customer Reviews
The reviews are automatic translation.
Internal cleaning
1
From Japan
On 2016-10-21 17:46:28
It became necessary quickly, purchased this item with reference to the review. As the goods arrived, they used it, there was a problem in the joint part which joints the nozzle hose and the main body part, and it was a disaster where the water spouted out. As I wanted to exchange even soon, when I contacted the monotarou, I answered "It takes about two weeks for it to be verified whether it is an initial malfunction." I had to use it immediately, so I inquired that I wanted to return the returned goods then I got an explanation when arranging the shipping company, so I waited at the office on the designated date of pick up. Waiting and waiting for living The pickup carrier did not come ... When I contacted the specified shipping store, I received an explanation from the monotaro that instructions are not coming. When I called again to Monotaro, I got an explanation mistake and explanation. impossible. If it is said that this is not an initial failure, it can not be more. I thought that the correspondence of the telephone was somewhat. Was it bad this was taken time? Please give me a break.
This review is about item#40423512.
Washing
4
From Japan
On 2016-09-29 19:11:21
I cleaned the asphalt in the garage, but it became beautiful. The sound is noisy if you dare say
This review is about item#40423512.
For cleaning cars and motorbikes
5
From Japan
On 2016-07-08 16:34:37
I think water pressure is more than price. Adjustment of the nozzle at the tip can spur out considerably thinly from the wide only by turning the dial at the tip. When narrowing down the most, it is the momentum that a hole opens in a tree. However, if it is wide, it seems that the water pressure slightly drops, but it can be used without problems. Since the working pump does not operate unless it grips the lever of the gun, it does not always operate. It stops when a certain water pressure is applied. Is the operation sound like a small pump so this? It is a feeling. Personally I worked more than price and I am very satisfied.
This review is about item#40423512.
Dirt stains on concrete
3
From Japan
On 2016-07-07 16:40:58
I felt that honest price is suitable. It does not go to Karcher's 30,000 yen level. The code is also short. I think that this is also good for home use. I was disappointed because it was different from the review I saw in the review. It means that the goods are not bad at all, they are suitable for the price.
This review is about item#40423512.
Cleaning walls and floors
4
From Japan
On 2015-09-03 16:58:05
I purchased it by seeing reviews of other people, but it was a correct answer by purchasing. Cleaning power is satisfactory. I used it for concrete walls and floor, but it became amazingly beautiful. Adjustment of the nozzle is also easy and pressure adjustment is easy. I also tried it in the trash can, but it was a high pressure enough to make the color bald. Moreover, it is very convenient because hose · power cord · nozzle gathers compactly. However, since the sound is not quiet, considering neighborhood may be necessary when using it at home.
This review is about item#40423512.
Roof bar, cleaning high altitude
4
From Japan
On 2015-06-29 14:43:48
I felt the need for an extension cord.
This review is about item#40423512.
car wash
5
From Japan
On 2015-06-24 07:55:32
I feel that it is small in size, convenient to carry and storage and detergency is good in this class. I feel that it is convenient to wash the hose for a little longer.
This review is about item#40423512.
Car car wash / car interior cleaning
5
From Japan
On 2015-06-12 16:45:39
Cleaning work at recycle shop · We are using for cleaning the interior and exterior of used cars. The injection quantity is also good! I do not mind the operating noise. I will purchase another one.
This review is about item#40423512.
Cleaning the roof of the building
5
From Japan
On 2015-06-03 14:56:20
Powerful, user-friendly for price
This review is about item#40423512.
Wall and floor cleaning, car washing etc.
5
From Japan
On 2015-05-07 15:29:13
I thought that cleaning capacity was reasonable because it was compact and affordable, but the water pressure was higher than I expected, so weak places on the painted surface were so peeling off unless water pressure was adjusted. Regarding cleaning ability, I am satisfied with the amount of money.
This review is about item#40423512.

Related Products