Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Pressure Washer

3.50 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Suction Height (m)
1
Dimension (Length x Width x Height) (mm)
304 x 318 x 840 (handle when folded / 668)
Using Water Temperature (degree c)
40 or less
Water Volume Discharged (l/min)
3.5 to 6
Water Supply System
Water / self-priming
Insulation Method
Double insulation
DisCharge Pressure (MPa)
3 to 7.5
Cord Length (m)
5
Power Consumption (W)
1450
Power (V)
Single-phase AC-100 (50/60Hz)
Current (A)
15
Weight (kg)
8.4
TRUSCO Part Number
404-7494
Accessories
Variable nozzle, turbo nozzle, gun, high pressure hose 10m, detergent injection nozzle, one-touch joint, nozzle cleaner pin, water absorption hose (3m), water absorption connector (body mounted), hose bands, self-priming filter, self-priming hose (strainer with) , air vent hose (3m)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AJP-1700VGQ 40423537 489.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Home cleaning and car wash
3
From Japan
On 2015-08-12 00:58:28
That's directly connected to the pressure from scratch, a little more strong better water supply now 80% satisfaction, than from the water tank to half the pressure
This review is about item#40423537.
Purchased as voluntary emergency supplies of town
4
From Japan
On 2014-06-05 17:45:09
Since the disaster is for I chose the ones that can be used in the reservoir water. There have not tried that yet, but I could use generally good in the water directly. It was purchased separately because the hose for the water supply is short. Tighten with a hose band is in these days? ? In one touch parts it is also purchased separately. Water pressure, such as is the clean dirt in a sufficiently powerful state.
This review is about item#40423537.

Related Products