Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Horn, Alpha II Compact Single

4.00 (7)
Sound Pressure Level (dB)
110/2m
Body Dimensions (Width x Depth x Height) (mm)
84.0x58.0x90.0
Voltage (V)
12
Current (A)
4
...see all>
Product Options
ADD TO CART
Cycle(Hz) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cycle(Hz) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
400 Bass 1PC 1 HOS-04GL 40426233 27.99 SGD
In stock
480 Treble 1PC 1 HOS-04GH 40426224 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.00
7 Customer Reviews
The reviews are automatic translation.
Mounting on customer's mini car (Alto)
4
From Japan
On 2017-08-30 09:53:15
Because there was not much space for a mini car, I was looking for a good sound with a single horn. It was cheaper comparatively to Monotaro, so I bought it. Customers were also satisfied with treble type. It changed from a bee to a phone like a phone.
This review is about item#40426224.
Horn exchange
5
From Japan
On 2017-04-07 15:35:25
I installed it in a mini car, but it is a compact size, and the sound is luxurious and it is regrettable that it is not something that sounds frequently.
This review is about item#40426233.
Genuine exchange
3
From Japan
On 2016-08-15 21:33:35
I have a light tiger. It is a fantastic way of saying it is not flashy.
This review is about item#40426233.
motorcycle
1
From Japan
On 2016-04-14 16:52:02
Installation on SUZUKI BANDIT 1250F was too thick and it could not be done. I think that there are many models that can not be used for motorcycles with cowl. I gave it to my acquaintance.
This review is about item#40426224.
Exchange horn
5
From Japan
On 2016-03-06 21:28:26
It is a single but good sound.
This review is about item#40426224.
Attached to HONDA WAVE 125i (Met-in) (Ty Cab)
5
From Japan
On 2014-07-29 18:43:52
I am replacing horn of HONDA WAVE 125i (Mettin) (Ty Cub). Since the horn is inside the front cowl, there is not much clearance, but I was able to install it with a good feeling. There is a hole for positioning in the stay of the standard horn (the protrusion is out on the side of the stay to be attached, and the position is determined by passing the hole through the protrusion) Similarly to φ6 attached to the stay. It is necessary to open 5 holes, but if you open it with a drill it is OK. The quality of the sound is like a crying beey sound like a phone sound from a sound like a horn called an air horn. This is less intimidating. In normal driving, I do not have much opportunity to use horn, but I think that it is suitable for greetings of some farewells when we all went to tooling. Phone, Phone (I'm back to you) is feeling ...
This review is about item#40426233.
Mounting on a private car
5
From Japan
On 2014-07-13 23:48:45
It is not a really big noise but a solid sound. I am satisfied that I was good at treble type.
This review is about item#40426224.

Related Products