Buy more than* S$200* and get FREE SHIPPING

Paper Cutter

3.22 (27)
Maximum Cutting Capacity
15(80g/m2)
Cutting Width (mm)
310
Table Dimensions (mm)
350*255
Size
A4
Material
Iron
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M13320 40469651 70.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 7
3 star 4
2 star 7
1 star 3
Review Rating: 3.22
27 Customer Reviews
The reviews are automatic translation.
Production of toning paper etc.
5
From Japan
On 2017-11-08 16:30:52
I am trying to make a color making paper by collecting thick paper such as tissue box and making paper for coating. The efficiency has increased much more than when cutting with a cutter.
This review is about item#40469651.
Cut event tickets
2
From Japan
On 2017-10-02 22:37:28
I was attracted to the price and purchased. It is hard to say as a monotaro fan, but I felt that the engagement was inconvenient.
This review is about item#40469651.
Paper cutting
1
From Japan
On 2017-06-05 08:51:35
Since I am using Kokuyo and it is getting old, I bought it as a replacement. It is tough to use. The sharpness is bad, the teeth slip and slant. The number of sheets can not cut unless it is cut off many times. I do not use this new product, I use the old Kokuyo. Bank lost money lost. I am wearing dust. It is not good to deal with such products. Please try using it once at the company of Monotaro.
This review is about item#40469651.
Disconnection of non-regulated paper
2
From Japan
On 2017-02-28 14:56:56
Although I bought it with the image of the item that was at the school earlier, the part of the blade is a simple thing, it can be cut out, but if the number of sheets is large, the paper is displaced and it is difficult to cut straight. We are dealing with fewer sheets to cut.
This review is about item#40469651.
To cut off food
4
From Japan
On 2017-02-17 15:44:59
Because the body is light, even women are easy to carry. Price is cheaper than others
This review is about item#40469651.
Creation of slips, bills, etc.
2
From Japan
On 2016-11-30 15:11:26
Sharpness is not good. I can not cut it straight and I do not know because of the new item, but I felt like it was Jorijooli, I regret to buy it though it is a replacement blade, but I am sorry. I do not need a driver for assembly, so I'd like you to spend more money on the blade.
This review is about item#40469651.
I bought it for cutting straight.
1
From Japan
On 2016-07-07 07:35:10
Absolute bending. Because of the semi-circle shape, what has bent after half and cut off is "S letter". It is enough to bend immediately even if you cut off the end of the two-fold manual. Regardless of how much you hold it, the force to be caught in the knife is strong, so the upper stage that is stacked is pulled and deforms.
This review is about item#40469651.
Office work
2
From Japan
On 2016-06-24 15:42:21
Sharpness is bad
This review is about item#40469651.
Packing goods
5
From Japan
On 2016-06-14 16:59:14
It is cheap and good. The sharpness is also good.
This review is about item#40469651.
Used to cut documents in the office
4
From Japan
On 2016-03-24 16:15:32
Although it can be used without problems, I think that the metal rubbing sound when cutting is quite harsh, so I think that it will be a better product if it can be made a bit more soft metal sound.
This review is about item#40469651.

Related Products