Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Heat Feel Boa Insole

5.00 (3)
Functions
Cold, antibacterial deodorant, stuffy feeling of prevention
Material
Polyester fibers, acrylic fibers, polyvinylidene chloride, unspecified fiber (acrylate fiber)
...see all>
Product Options
ADD TO CART
Size (cm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22-25 Ladies 1Pair 1 M068-2702 43853433 9.99 SGD
In stock
24-27 Men's 1Pair 1 M068-2696 40427432 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Cleaning work
5
From Japan
On 2018-02-16 17:12:59
From now on, it will be warm enough that it will not work if it is not cold.
This review is about item#40427432.
During machine maintenance
5
From Japan
On 2017-01-17 20:55:24
Improvement point is not carried out now. It was very warm and it did not steak.
This review is about item#40427432.
I bought it for riding in winter.
5
From Japan
On 2016-12-02 15:22:22
Since it is cramped when inserted as it is, I use it with thin insoles. I think that it is warm with some cushioning properties. Last winter it was cold feet (especially toes) during riding, but I am looking forward to how much it will improve.
This review is about item#40427432.

Related Products