Buy more than* S$200* and get FREE SHIPPING

Printed Towel

5.00 (1)
Dimension (cm)
92x33
...see all>
Product Options
ADD TO CART
Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Paisley Navy 100% cotton 1PC 1 2290 40427694 9.99 SGD
In stock
Camouflage Khaki 100% cotton 1PC 1 2290 40427667 9.99 SGD
In stock
Paisley Black 100% cotton 1PC 1 2290 40427685 9.99 SGD
Shipped after 2018-01-31
- - 1pc 1 2290 18734162 5.99 SGD
In stock
- - 1pc 1 2290 18734178 5.99 SGD
Shipped after 2018-01-31
Camouflage monochrome 100% cotton 1PC 1 2290 40427676 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Welding operation
5
From Japan
On 2014-08-21 13:08:27
Permeation of sweat is also good well feeling. It will be saved when the price goes down a little more.

Related Products