Buy more than* S$200* and get FREE SHIPPING

Air Chuck, Combination Type

4.60 (52)
Purpose
Car / bike, Car / bike
Compatible Fluid
Air
Surface Processing
Chrome plated
Maximum Working Pressure (MPa)
0.9
Type
T type
Weight (g)
90
Connection Diameter
TYPE OF COUPLER PM20
Material
Pipe / copper tipping / zinc alloy
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M3207T 40427703 10.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 40
4 star 5
3 star 5
2 star 2
1 star 0
Review Rating: 4.60
52 Customer Reviews
The reviews are automatic translation.
Use on the bike
5
From Japan
On 2016-11-09 14:41:02
Air filling machine of self stand is often not fit on the bike, but the ease also put in a bike and have this.
This review is about item#40427703.
Best to bead-up of the bicycle-moped size
3
From Japan
On 2016-10-20 00:08:22
From bicycle tube repair, lodge without any problem if bead up about moped. However, the connection port will eventually place because the male coupler, difficult to use. 1/8 1/4 of the tapered screw also want to sell in the future. Come please.
This review is about item#40427703.
At the time of tire replacement of bike
5
From Japan
On 2016-08-03 22:07:03
It was working properly. Auction or not can also be used to buy in the do-it-yourself store, things are purchased and to try. No. 1 usability was good.
This review is about item#40427703.
Into the air of the bicycle, car
5
From Japan
On 2016-03-26 09:26:10
Re air of the bicycle and the car is convenient because it together. So as not to make a mistake and are used colored one.
This review is about item#40427703.
Motorcycle
5
From Japan
On 2016-03-06 15:16:44
It is a good commodity at reasonable.
This review is about item#40427703.
My bike
5
From Japan
On 2016-02-01 18:20:29
For the car was purchased so difficult to use the bike.
This review is about item#40427703.
Bicycle, air replenishment of the bike, etc.
5
From Japan
On 2015-12-21 09:16:40
Does not only still using several times, for now problem is unlikely.
This review is about item#40427703.
To moped scooter
5
From Japan
On 2015-12-17 16:09:47
Purchased for into the air of the narrow wheel scooter Leak when exposed straight from the top is also placed without satisfaction. If badly they are twisting the valve because the valve will be useless.
This review is about item#40427703.
Vehicle management in the workplace
5
From Japan
On 2015-12-14 16:14:55
High quality of the finish of the product itself, good cost performance is felt enough, are very satisfied.
This review is about item#40427703.
Bicycle inflator
2
From Japan
On 2015-11-25 16:30:17
In addition to the early, air leakage occurs.
This review is about item#40427703.

Related Products