Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Air Bar Gauge

4.27 (11)
Purpose
Used for tire pressure measurement of car, van, truck, Used for tire pressure measurement of car, van, truck
Minimum Scale Value (KPa)
20
Measuring Range (kPa)
100-1100
Surface Processing
Chrome plated
Pricision
+/-10-20kPa
Weight (g)
160
Overall Length (mm)
288
Material
Pipe / copper tipping / zinc alloy
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M3430A 40427712 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 0
2 star 2
1 star 0
Review Rating: 4.27
11 Customer Reviews
The reviews are automatic translation.
Truck double tire air check
5
From Japan
On 2017-07-17 15:56:17
In the past I bought a cheap bar gauge anywhere but now I have not seen much. It is reasonable in size, easy to use, occasionally used for me It's cheaper than anything and it was good.
This review is about item#40427712.
Air check for working truck
5
From Japan
On 2015-12-17 14:35:54
Easy to use, low price, cost performance very satisfied.
This review is about item#40427712.
Tire pressure
4
From Japan
On 2015-10-01 21:17:31
It can be used without problems.
This review is about item#40427712.
Air pressure check
5
From Japan
On 2015-07-24 20:04:38
Check everywhere, anytime, with Chachach.
This review is about item#40427712.
Air pressure test of private car
4
From Japan
On 2015-05-27 15:40:40
I thought that it was convenient to see the air for a while and purchased it. I feel even more nostalgic in old-fashioned shapes. I do not need much accuracy, so I think that it will not break.
This review is about item#40427712.
Used in automobile repair shop
2
From Japan
On 2015-04-16 21:56:23
I used it for about 2 years, but since the scale was printed, it disappeared in some places and it became difficult to see. Those who use it everyday at work should think that it is better to purchase stamped marks.
This review is about item#40427712.
Maintenance of commercial vehicles
5
From Japan
On 2014-05-23 14:28:58
Even if it is cheap, it seems to be durable.
This review is about item#40427712.
Air pressure adjustment of private car
2
From Japan
On 2014-05-01 22:20:32
I owned several small bar gauges, but purchased it because it was hard to use. Usability is good, but lower figures come out than any gauge you own. I think that it is the display within the standard, but it is a little worrisome.
This review is about item#40427712.
I bought it because the camper tire is W tire.
5
From Japan
On 2013-05-23 16:05:14
It is very easy to use. I am satisfied.
This review is about item#40427712.
Measure the tire pressure of the company's car
5
From Japan
On 2012-12-15 11:06:02
It is simple making, so it is very easy to break, so it is very good.
This review is about item#40427712.

Related Products