Buy more than* S$200* and get FREE SHIPPING

PP Band Hand-Clapping, For Stopper

4.42 (67)
Purpose
Tighten by hand
Extensibility (%)
20 or less
Tensile Strength (kg)
100
Outer Diameter (phi mm)
340
Inner Diameter (phi mm)
150
Length (m)
1000
Thickness (mm)
0.5
Width (mm)
14.5-15.5
Material
Polypropylene
Type
PP band for stopper
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow 1Roll 1 - 40427904 34.99 SGD
In stock
Blue 1Roll 1 - 40427913 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 46
4 star 10
3 star 6
2 star 3
1 star 2
Review Rating: 4.42
67 Customer Reviews
The reviews are automatic translation.
packing
5
From Japan
On 2018-03-31 20:02:46
Easy to use normally When it is a home center, there are occasionally about 5,000 yen, so feeling of use does not change and I am satisfied
This review is about item#40427904.
When packing the package
5
From Japan
On 2018-03-13 15:55:20
I always bought something of Komaki (200 m, 800 yen), but purchased 5 times the amount of 1000 m this time. Although it is 5 times the price, the price is about 2 times and the COSPA is also good, and it is quite good because the amount of use is large. The goods themselves were bigger than I thought, and they were big enough to fit in drawers.
This review is about item#40427904.
Costume shipping
4
From Japan
On 2018-03-08 10:27:12
Winding is too long to use up. I thought that if there was a short roll even at a high price.
This review is about item#40427913.
I use it for packing.
4
From Japan
On 2018-02-22 15:22:04
I pack it by hand tightening, but I use it without problems. Sometimes there is an outing, there are times when the stopper slips and can not be tightened. Please improve.
This review is about item#40427904.
Bundle plastic molded items
4
From Japan
On 2018-01-13 13:36:08
I think that it is softer than other companies' products, but I use it without any problem. It is planned to purchase in the future.
This review is about item#40427904.
Bundling of parcels
4
From Japan
On 2017-12-28 15:12:15
It used to be easy to rip in the past, but it was improved to a great extent. The price is cheap.
This review is about item#40427913.
When packing cardboard and packing painted products
2
From Japan
On 2017-12-15 16:25:59
Although it was used for the first time this time, if it is compared with other companies' products, it will tear vertically when packing and it will be difficult to pass through the PP band.
This review is about item#40427913.
Packaging operation
5
From Japan
On 2017-11-30 15:09:19
Purchase price with stopper and set, satisfied with both quality It is good to arrive as soon as needed
This review is about item#40427904.
To make it easier to hold the picture frame box, etc. For packing cardboard boxes
5
From Japan
On 2017-11-22 16:17:27
We are allowed to use it conveniently There is no need for improvement etc. separately
This review is about item#40427913.
Packing of shipping items
5
From Japan
On 2017-10-19 08:39:33
Up to now I was using 100 m rolls, but this time I purchased this item for the first time. Basically, because it becomes disposable thing, although it is very helpful for the price to be cheap, there are times when the bundles get loose and getting crowded while using them. There is no problem if you treat it after use, but it is even easier to use if countermeasures are taken.
This review is about item#40427913.

Related Products