Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Size Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26 inches, 26 inches CP, CP   1PC 1 W-2AL 40427974 37.99 SGD
Shipped after 2018-07-02
20 inches, 20 inches CP, CP *[No return] You cannot return this product. For details, see FAQ. 1PC 1 W-2AL 40427965 37.99 SGD
Shipped after 2018-06-29
27 inches, CP 27 inch CP, CP   1PC 1 W-2AL 40427983 37.99 SGD
In stock
20 inches, Black 20 in. black, Black   1PC 1 W-2AL 40427992 37.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 2
1 star 0
Review Rating: 4.12
8 Customer Reviews
The reviews are automatic translation.
Bicycle stand
5
From Japan
On 2018-03-12 07:19:35
It can be installed easily. The jumping-up of the stand and the lock are also light.
This review is about item#40427983.
I thought that a compatible stand could not be attached to the exterior bicycle.
5
From Japan
On 2017-09-24 13:34:31
Thanks to this compatibility stand, the bicycle does not collapse even in strong winds. It is with Naosara because it has an assist step.
This review is about item#40427983.
Although replacement could be done easily, what is the durability of the right mounting part? I think.
2
From Japan
On 2017-03-03 18:16:28
The recessed part of the right side attachment part hits the head of the transmission gear mounting bolt and does not adhere to the frame part (in a state of attaching with slight floating). I think that it is necessary to make the recessed part a little bigger or devising the cutout part.
This review is about item#40427992.
When the bicycle is stopped
4
From Japan
On 2016-05-23 19:04:08
It may be due to a bicycle, but the reinforced part of the stand does not touch the ground. (Floating a little)
This review is about item#40427974.
Electric bicycle
5
From Japan
On 2015-07-21 14:42:33
On an ordinary bicycle stand it is unstable and knocks down and scratches the bicycle. The assist step is also effective and it is very easy to use.
This review is about item#40427992.
Bicycle repair
2
From Japan
On 2014-05-15 13:55:22
Although it is a matter of compatibility with a bicycle, the angle when you stand up is shallow, it is unstable and dangerous. I could not use it unless it was processed.
This review is about item#40427974.
Part exchange
5
From Japan
On 2012-08-30 10:18:47
I bought an item that was compatible with exterior gear shifts with an assist step of the compatible stand unusually. The quality is quite handy as it makes it easy to stop the bicycle with no problem at all. It is recommended for elderly people and those with children. There is one problem, and the stand's spring is attached to the outside of the car body in a general stand, but this item is on the inside only on the right side. It is attached to the lady bicycle of externally mounted Shimano exterior 6-speed gear, but the mounting part of the 1st gear and the spring is close so that the chain can not move and the 1st speed can not be used. Of course, I think that it depends on the size of the gear of 1st speed and 2nd gear, and I have never used almost the first gear so far, but there is practically no problem, but for reference to those who select products in the future I hope to review it and I will review it.
This review is about item#40427974.
Along with attaching the child seat, exchange from one stand
5
From Japan
On 2012-05-29 20:51:47
There is a sense of security that is very stable! This time all the child seats for bicycles, stands and carriers are all made in Showa Industrie, but we are all satisfied!
This review is about item#40427974.

Related Products