Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Size Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26 inches, Black 26 in. black   1PC 1 W-2 40428053 38.99 SGD
In stock
27 inches, Black 27 in. black   1PC 1 W-2 40428062 38.99 SGD
In stock
20 inches, Black 20 in. black *[No return] You cannot return this product. For details, see FAQ. 1PC 1 W-2 40428044 38.99 SGD
Shipped after 2018-06-26
26 inches, CP 26 inch CP   1PC 1 W-2 40428026 38.99 SGD
Shipped after 2018-06-26
24 inches, CP 24 inch CP   1PC 1 W-2 40428017 35.99 SGD
Shipped after 2018-06-26
27 inches, CP 27 inch CP   1PC 1 W-2 40428035 38.99 SGD
In stock
20 inches, CP 20 inch CP   1PC 1 W-2 40428001 35.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
For children's bicycle
4
From Japan
On 2016-12-06 22:17:40
I bought 2 sets for children 's bicycle but attached properly to the bicycle for Miyata' s girls but the shape of the frame did not match the bicycle for Bridgestone 's boy. I think that there was not such a failure as long as the frame form that can be attached to the item description was posted.
This review is about item#40428017.
Exchange one stand that was on the bicycle to a compatible stand.
5
From Japan
On 2016-06-03 13:57:40
I bought a 24-inch bicycle for my grandchild but if my grandson went to a cram school etc. and parked, I would like the bicycle to fall, so I want you to change the stand, I went to the bicycle store I bought When talking to a store clerk to talk to a store clerk to exchange stands, we said that we do not deal with the compatible stand of the exterior transmission, so it is said that there is no other choice to use this way as it is, so if you go home and look it up on the internet, Since the compatible stand for the transmission was on, we ordered it directly. My grandchild is pleased because my bicycle has not collapsed even if I park my car. I would like to use it somewhat troubled.
This review is about item#40428017.
I changed the side stand to a compatible stand.
5
From Japan
On 2016-05-19 15:34:59
It was easy to replace.
This review is about item#40428062.
Attach the center stand to the side stand bicycle of the exterior gear.
3
From Japan
On 2016-04-18 21:36:25
Since the attachment screw head of the derailleur was not obstructed by obstruction, changed the bolt to a very low head bolt and installed it. I feel that escape of the derailleur attachment is insufficient for some bicycles.
This review is about item#40428062.
Mounted on "Mountain bike" of children
4
From Japan
On 2016-03-12 18:17:58
I inquired to the nearby "DIY shop" and "bicycle mass retailer", but there was no stock, but when I looked at the catalog and answered "I have it for 26 inch but there is not for 24 inch", I was giving up did. Actually I wanted "black matte". At the time of parking "one leg stand" often occurred "falling" has gone and I am satisfied.
This review is about item#40428017.
For cross bikes
5
From Japan
On 2014-10-11 22:39:44
Purchased for Luigano cross bike. I was worried but could be installed without problems.
This review is about item#40428062.

Related Products