Buy more than* S$200* and get FREE SHIPPING

Suspension Seatpost

5.00 (1)
Material
Alloy 6061-T6, Alloy 6061-T6
Weight (g)
500, 500
...see all
Product Options
ADD TO CART
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Silver, Silver *[No return] You cannot return this product. For details, see FAQ. 1PC 1 KSP-530 40428087 65.71 SGD
Shipped after 2017-07-31
black, Black   1PC 1 KSP-530 40428096 65.71 SGD
In stock
black, Black *[No return] You cannot return this product. For details, see FAQ. 1PC 1 KSP-530 40428114 57.96 SGD
Shipped after 2017-07-31
Silver, Silver *[No return] You cannot return this product. For details, see FAQ. 1PC 1 KSP-530 40428105 65.71 SGD
Shipped after 2017-07-31
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cross-bike replacement seat post
5
From Japan
On 2012-07-19 18:59:19
There are few shocks that obviously come to the hips in the streets with lots of steps and running on irregular roads, and the ride comfort is good. On the other hand, it does not seem to be fluffy on a flat road, and if it is for cross bike, it is more than I think that it is better than rear suspension.
This review is about item#40428096.

Related Products